Hexagonal nut with flange and clamping piece (non-metallic insert)
EN 1663 steel 10 zinc plated
NUT-HEX-FLG-EN1663-10-WS24-(A2K)-M16
Register now and access more than 125,000 products
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 20.3 mm |
Flange diameter (dc) | 34.5 mm |
External drive (s1) | WS24 |
Standards | EN 1663 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)