Hexagonal nut with flange
DIN 6923 steel 8 zinc plated yellow
NUT-HEX-FLG-DIN6923-8-WS10-(A2C)-M6
Art.-no. 03940006
EAN 4057708502462
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 6 mm |
Flange diameter (dc) | 14.2 mm |
External drive (s1) | WS10 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
DIN | 6923 |
