Hexagonal nut with clamping piece (non-metal insert)
NUT-SLOK-DIN6924-8-WS13-(A3C)-M8
Art.-no. 037198308
EAN 4047376439412
Register now and access more than 125,000 products
DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 9.5 mm |
External drive (s1) | WS13 |
Standards | DIN 6924 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | No |
