Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 GR8 zc-plt steel UNC
NUT-HX-NYL-INS-NTM-N8-(ZN)-4_40
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
![]() | |
Nominal diameter | 0.1112 in |
Material | Steel |
Property class | GRC |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 40 |
Datasheets(X)