Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, yellow zinc plated GR2 steel, UNF (fine thread)
ASME B18.16.6 GR2 yellow zc-plt steel UNF
NUT-HX-NYL-INS-NTE-N2-(ZY)-1 1/4_12
Art.-no. 7716121
EAN 4052703249213
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Datasheets(X)
![]() | |
Nominal diameter | 1-1/4 in |
Material | Steel |
Property class | GRA |
Surface | Zinc plated yellow |
Thread type | UNF |
Number of thread starts per inch | 12 |
