Welcome to Würth Belux Only for professionals

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, yellow zinc plated GR2 steel, UNC (comparable to ISO metric thread)

ASME B18.16.6 GR2 yellow zc-plt steel UNC
NUT-HX-NYL-INS-NTE-N2-(ZY)-1/4_20

Art.-no. 7716114

EAN 4050382141804

Individual price display after login
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, yellow zinc plated GR2 steel, UNC (comparable to ISO metric thread)

Art.-no. 7716114

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1/4 in

Material

Steel

Property class

GRA

Surface

Zinc plated yellow

Thread type

UNC

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information