Welcome to Würth Belux Only for professionals

Hexagonal nut, flat profile

DIN 936 steel zinc plated yellow
NUT-HEX-DIN936-04-WS22-(A2C)-M14

Art.-no. 0319014

EAN 4055375974902

Individual price display after login
Hexagonal nut, flat profile

Art.-no. 0319014

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 936, steel, galvanised, yellow chromated (A2C)
Notice

DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M14

Height (m1)

8 mm

External drive (s1)

WS22

Standards

DIN 936

Material

Steel

Property class

04

Surface

Zinc plated yellow

Drive type

Outer hexagon

Product class

A

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information