Hexagonal nut, 3xd high WN 6334 steel 10, zinc-plated blue passivated (A2K)
WN 6334/DIN 6334 steel 10 zinc plated
NUT-HEX-WN6334-10-WS36-(A2K)-M24
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M24 |
Height (m1) | 72 mm |
External drive (s1) | WS36 |
Standards | WN 6334 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Design | High profile |
Width across corners (e) | 41.6 mm |
RoHS-compliant | Yes |