Hexagonal cap nut with clamping piece (non-metallic insert), fine thread
DIN 986 steel 10 zinc plated yellow fine thread
NUT-CAP-HEX-DIN986-10-WS24-(A3C)-M16X1,5
Register now and access more than 125,000 products
Thread type x nominal diameter x pitch | M16 x 1.5 |
Height | 27.5 mm |
External drive | WS24 |
Standards | DIN 986 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Datasheets(X)