Welcome to Würth Belux Only for professionals

Hexagonal cap nut with clamping piece (non-metallic insert)

DIN 986 steel 8 zinc plated thick-layer pass.
NUT-CAP-HEX-DIN986-8-WS24-(VZD)-M16

Art.-no. 035771516
EAN 4059609390094

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 986, galvanised steel 8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (h1)

27.5 mm

External drive (s1)

WS24

Standards

DIN 986

Material

Steel

Property class

8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information