Welcome to Würth Belux Only for professionals

Hexagonal cap nut with clamping piece (non-metallic insert)

DIN 986 steel 10 zinc plated yellow
NUT-CAP-HEX-DIN986-10-WS19-(A3C)-M12

Art.-no. 035790312

EAN 4024835609340

Individual price display after login
Hexagonal cap nut with clamping piece (non-metallic insert)

Art.-no. 035790312

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 986, steel 10, galvanised, yellow chromated (A3C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (h1)

22.5 mm

External drive (s1)

WS19

Standards

DIN 986

Material

Steel

Property class

10

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information