Welcome to Würth Belux Only for professionals

Hexagonal bolt with thread up to the head ASME B18.2.1, yellow zinc plated GR8 steel, UNC (comparable with ISO metric thread)

ASME B18.2.1 steel GR8 zinc plated yellow UNC
SCR-HCS-FT-GR8-(ZY)-3/8_16X1 1/4

Art.-no. 7008137125

EAN 4052712224379

Individual price display after login
Hexagonal bolt with thread up to the head ASME B18.2.1, yellow zinc plated GR8 steel, UNC (comparable with ISO metric thread)

Art.-no. 7008137125

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

1-1/4 in

Width across flats (s1)

9/16 inch

Head height

0.243 in

External drive

WS9/16

Material

Steel

Surface

Zinc plated yellow

Head type

Hexagon head

Thread type

UNC

Thread design

Full thread

Standards

ASME B18.2.1

Property class

GR8

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information