Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread)
ASME B18.2.1 stainless steel 316 plain UNF
SCR-HCS-FT-(316)-1/4_28X2 1/2
Art.-no. 7010315250
EAN 4053478190779
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
316 is comparable with A4 stainless steel. The mechanical properties are based on ASTM F593
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 2-1/2 in |
Width across flats (s1) | 7/16 inch |
Head height | 0.163 in |
External drive | WS7/16 |
Material | Stainless steel AISI 316 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNF |
Thread design | Full thread |
Standards | ASME B18.2.1 |
RoHS-compliant | Yes |
