Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNF (fine thread)
ASME B18.2.1 stainless steel 18-8 plain UNF
SCR-MS-HEX-(18-8)-10_32X1 1/2
Art.-no. 7167311150
EAN 4052712848360
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F593
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 1.5 in |
Width across flats (s1) | 5/16 inch |
External drive | WS5/16 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNF |
Standards | ASME B18.6.3 |
