Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR8 steel (A2K), UNC (comparable with ISO metric thread)
ASME B18.2.1 steel GR8 zinc plated UNC
SCR-HCS-FT-GR8-(ZN)-1_8X2 1/2
Art.-no. 7008016250
EAN 4052712702440
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
The mechanical properties are regulated in SAE J429.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1 in |
Length (l1) | 2-1/2 in |
Width across flats (s1) | 1 1/2 inch |
Head height | 0.627 in |
External drive | WS1 1/2 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | UNC |
Thread design | Full thread |
Standards | ASME B18.2.1 |
Property class | GR8 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
