Hexagonal bolt with shank
ISO 4014 steel 12.9 zinc flake Dacromet 500
SCR-HEX-ISO4014-12.9-WS30-(DC5A)-M20X150
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 150 mm |
Head height (k1) | 12.5 mm |
External drive (s1) | WS30 |
Standards | ISO 4014 |
Material | Steel |
Property class | 12.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
RoHS-compliant | No |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)