Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Dacromet 320
ISO 4014 steel 10.9, zinc flake, Dacromet 320
SCR-HEX-ISO4014-10.9-WS30-(DC3A)-M20X130
Art.-no. 4128220130
EAN 4047376629202
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 130 mm |
Head height (k1) | 12.5 mm |
External drive (s1) | WS30 |
Standards | ISO 4014 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 52 mm |
Product class | A |
RoHS-compliant | No |
