Hexagon tapping screw, shape C
DIN 7976 steel yellow zinc plated shape C with tip
SCR-HEX-DIN7976-C-WS10-(A2C)-6,3X13
Art.-no. 0114016313
EAN 4048539356102
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 13 mm |
Head height (k1) | 4.8 mm |
External drive (s1) | WS10 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
DIN | 7976 |
Form | C |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Shape of tip | C |
Width across corners (e) | 10.95 mm |
Declaration of performance (EU-CPR) | No |
