Hexagon tapping screw, shape C ISO 1479 A2 stainless steel, plain
ISO 1479 A2-20H stainless steel, shape C
SCR-HEX-ISO1479-C-A2-20H-WS5-2,9X9,5
Art.-no. 0114062995
EAN 4053479798950
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 9.5 mm |
Head height (k1) | 2.3 mm |
External drive (s1) | WS5 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
ISO | 1479 |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Pitch | 1.1 mm |
Shape of tip | C |
Product class | A |
Width across corners (e) | 5.4 mm |
Declaration of performance (EU-CPR) | No |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
