Hexagon socket set screw with ring cutter
ASME B18.3 stainless steel 18-8 plain UNC
SCR-HX-SOC-SET-CUP-(18-8)-1/4_20X5/16
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 3A (for male thread)
![]() | |
Nominal diameter (d1) | 0.25 in |
Length (l1) | 0.312 in |
Internal drive (s1) | HS1/8 inch |
Standards | ASME B18.3 |
Material | Alloy |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 20 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)