Hexagon socket screw-in nut with collar, imperial
DIN 908 steel zinc plated yellow inch
PLG-THR-DIN908-HS12-(A2C)-G3/4A
Art.-no. 0241760181
EAN 4052703820351
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G3/4 |
Length (l1) | 20 mm |
Head diameter (d2) | 32 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated yellow |
Drive type | Hexagon socket |
Internal drive (s1) | HS12 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
RoHS-compliant | No |
