Welcome to Würth Belux Only for professionals

Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain

DIN 908 brass plain inch
PLG-THR-DIN908-BRS-HS5-G1/8A

Art.-no. 51591118

EAN 4046777764871

Individual price display after login
Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain

Art.-no. 51591118

Individual price display after login
Quantity
PU
x 100 pcs
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
Thread type x nominal diameter (d1)

G1/8

Length (l1)

11 mm

Head diameter (d2)

14 mm

Head height (k1)

3 mm

Standards

DIN 908

Material

Brass

Surface

Plain

Drive type

Hexagon socket

Internal drive (s1)

HS5

Thread type

Pipe thread

Number of thread starts per inch

28

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information