Welcome to Würth Belux Only for professionals

Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML)

ISO 4032 steel 8 zn ptd. thick-layer pass. sealing
NUT-HEX-ISO4032-8-WS24-(ZSML)-LH-M16

Art.-no. 5162030616

EAN 4046777156614

Individual price display after login
Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML)

Art.-no. 5162030616

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

14.8 mm

External drive (s1)

WS24

Material

Steel

Surface

Zinc plated thick-layer passivation

Property class

8

Nominal diameter

16 mm

Product weight (per item)

28.700 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information