Hexagon nut with fine thread
ISO 8673 steel 10 zn ptd. thick-layer pass. fthr.
NUT-HEX-ISO8673-10-WS16-(VZD)-M10X1,0
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)