Welcome to Würth Belux Only for professionals

Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD)

ISO 8673 steel 8 zn ptd. thick-layer pass. fthr.
NUT-HEX-ISO8673-8-WS36-(VZD)-M24X2

Art.-no. 453150224

EAN 4058794043624

Individual price display after login
Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD)

Art.-no. 453150224

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M24 x 2

Height (m1)

21.5 mm

External drive (s1)

WS36

Standards

ISO 8673

Material

Steel

Property class

8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information