Welcome to Würth Belux Only for professionals

Hexagon nut with fine thread DIN 934, steel I10I, zinc-plated yellow chromated (A2C)

DIN 934 steel I10I zinc plated yellow fine thread
NUT-HEX-DIN934-I10I-WS13-(A2C)-M8X1

Art.-no. 03248 1

EAN 4053478179330

Individual price display after login
Hexagon nut with fine thread DIN 934, steel I10I, zinc-plated yellow chromated (A2C)

Art.-no. 03248 1

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M8 x 1

Height (m1)

6.5 mm

External drive (s1)

WS13

Standards

DIN 934

Material

Steel

Property class

10

Surface

Zinc plated yellow

RoHS-compliant

No

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information