Hexagon nut with clamping piece (all-metal) DIN 980, zinc plated 8 steel with thick-layer passivation (VZD)
NUT-HEX-DIN980-V-8-WS19-(VZD)-M12
Art.-no. 0369512
EAN 4058794213256
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 12 mm |
External drive (s1) | WS19 |
Standards | DIN 980 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | Yes |
