Hexagon nut, inch
ASME B18.2.2 steel GR2 plain UNF
NUT-HX-FIN-GR2-(PL)-7/8_14
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
![]() | |
Nominal diameter in inches (D) | 0.875 in |
Height (m1) | 0.776 in |
Width across flats (s1) | 1 5/16 inch |
Material | Steel |
Property class | GR2 |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 14 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)