Hexagon nut, inch
NUT-HX-FIN-GR2-(HDG)-3/4_10
Art.-no. 7737875
EAN 4052703944859
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter in inches (D) | 3/4 in |
Height (m1) | 0.665 in |
Width across flats (s1) | 1 1/8 inch |
Material | Steel |
Property class | GR2 |
Surface | Hot dip galvanized |
Thread type | UNC |
Number of thread starts per inch | 10 |