Hexagon nut, inch
ASME B18.2.2 steel GR2 zinc plated yellow UNF
NUT-HEX-JAM-GR2-(ZY)-3/4_16
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
![]() | |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated yellow |
Nominal diameter (D) | 3/4 in |
Number of thread starts per inch | 16 |
Thread type | UNF |
Height | 0.398 in |
Width across flats | 1 1/8 inch |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)