Welcome to Würth Belux Only for professionals

Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR5 steel, UNF (fine thread)

ASME B18.2.2 steel GR5 zinc plated yellow UNF
NUT-HX-FIN-GR5-(ZY)-7/8_14

Art.-no. 7738188

EAN 4052712034572

Individual price display after login
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR5 steel, UNF (fine thread)

Art.-no. 7738188

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

0.875 in

Height (m1)

0.776 in

Width across flats (s1)

1 5/16 inch

Material

Steel

Property class

GR5

Surface

Zinc plated yellow

Thread type

UNF

Number of thread starts per inch

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information