Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNF (fine thread)
ASME B18.2.2 steel GR2 zinc plated yellow UNF
NUT-HX-FIN-GR2-(ZY)-3/4_16
Art.-no. 7737176
EAN 4052703944880
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 3/4 in |
Height (m1) | 0.665 in |
Width across flats (s1) | 1 1/8 inch |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated yellow |
Thread type | UNF |
Number of thread starts per inch | 16 |
