Welcome to Würth Belux Only for professionals

Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable with ISO metric thread)

ASME B18.2.2 steel GR2 zinc plated yellow UNC
NUT-HX-FIN-GR2-(ZY)-1 1/8_7

Art.-no. 7737118

EAN 4052703948437

Individual price display after login
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable with ISO metric thread)

Art.-no. 7737118

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

1-1/8 in

Height (m1)

0.999 in

Width across flats (s1)

1 11/16 inch

Material

Steel

Property class

GR2

Surface

Zinc plated yellow

Thread type

UNC

Number of thread starts per inch

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information