Welcome to Würth Belux Only for professionals

Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable to ISO metric thread)

ASME B18.2.2 steel GR2 zinc plated yellow UNC
NUT-HEX-JAM-GR2-(ZY)-1 1/8_7

Art.-no. 7750118

EAN 4052712010033

Individual price display after login
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable to ISO metric thread)

Art.-no. 7750118

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Property class

GR2

Surface

Zinc plated yellow

Nominal diameter (D)

1-1/8 in

Number of thread starts per inch

7

Thread type

UNC

Height

0.579 in

Width across flats

1 11/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information