Hexagon nut, imperial
W-0331 GR5 steel zinc-plated fine thread UNF
NUT-HEX-UNF-GR5-(A2K)-20-7/16IN
Art.-no. 0331716
EAN 4038898635307
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 7/16 in |
Height (m1) | 9.7 mm |
Width across flats (s1) | 17.46 mm |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 20 |
Other standard | WN 331 |
