Welcome to Würth Belux Only for professionals

Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GRA steel, UNF (fine thread)

ASME B18.16.6 zinc plated GRA steel UNF
NUT-HX-NYL-INS-NE-N2-(ZN)-1/2_20

Art.-no. 7711051

EAN 4050382439437

Individual price display after login
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GRA steel, UNF (fine thread)

Art.-no. 7711051

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



The mechanical properties are regulated in ASME B18.16.6



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

1/2 in

Material

Steel

Property class

GRA

Surface

Zinc plated

Thread type

UNF

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information