Welcome to Würth Belux Only for professionals

Hexagon nut, high profile ISO 4033, blue passivated zinc plated 8 steel (A2K)

ISO 4033 steel 8 zinc plated
NUT-HEX-ISO4033-8-(A2K)-WS27-M18

Art.-no. 452981218

EAN 4062856828609

Individual price display after login
Hexagon nut, high profile ISO 4033, blue passivated zinc plated 8 steel (A2K)

Art.-no. 452981218

Individual price display after login
Quantity
PU
x 400 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M18

Height (m1)

17.60 mm

External drive (s1)

WS27

Standards

ISO 4033

Material

Steel

Property class

8

Surface

Zinc plated

Width across corners (e)

29.56 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information