Welcome to Würth Belux Only for professionals

Hexagon nut for expansion screw DIN 2510 NF, plain 25CrMo4 steel with 3.1 certificate

DIN 2510 steel 25CrMo4 plain with Certificate 3.1
Q/NUT-HEX-DIN2510NF-25CRMO4-M16-3.1

Art.-no. 4948116

EAN 7319003203411

Individual price display after login
Hexagon nut for expansion screw DIN 2510 NF, plain 25CrMo4 steel with 3.1 certificate

Art.-no. 4948116

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

16 mm

External drive (s1)

WS27

Standards

DIN 2510

Material

Heat-resisting structural steel, 25CrMo4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information