Hexagon head serrated screw with flange
SCR-RIPP-FLG-10.9-WS19-(A2C)-M14X1,5X30
Art.-no. 027301430
EAN 4038898689256
Register now and access more than 125,000 products
Operating principle of locking ribs:
During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
Corrosion resistance
approx. 96 hours of base metal corrosion in accordance with DIN EN ISO 9227-NSS
Datasheets(X)
Freight forwarders, in-plant workshops, truck repair workshops
![]() | |
Thread type x nominal diameter x pitch (d1) | M14 x 1.5 |
Length (l1) | 30 mm |
Head diameter (dc) | 27.5 mm |
Head height (k1) | 12 mm |
External drive (s1) | WS19 |
Standards | WN 273 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
Thread form | Fine pitch thread |
Design | Threaded to head |
Drive type | Outer hexagon |
Head type | Hexagon head with flange |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
RoHS-compliant | No |
