Welcome to Würth Belux Only for professionals

Hexagon head sealing plug with collar, inch DIN 910, zinc plated steel with thick-layer passivation (VZD)

DIN 910 steel zinc plated thick-layer pass. inch
PLG-THR-DIN910-WS19-(ZSM)-G1/2IN-A

Art.-no. 5159902015

EAN 4059608604093

Individual price display after login
Hexagon head sealing plug with collar, inch DIN 910, zinc plated steel with thick-layer passivation (VZD)

Art.-no. 5159902015

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/2

Length (l1)

22 mm

Head diameter (d2)

26 mm

Head height (k1)

12 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated thick-layer passivation

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Pipe thread

Number of thread starts per inch

14

Thread design

Partial thread

Thread length

10 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information