Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 6, plain
DIN 986 plain steel 6
NUT-CAP-HEX-DIN986-6-WS10-M6
Art.-no. 03577016
EAN 4055375552827
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 12 mm |
External drive (s1) | WS10 |
Standards | DIN 986 |
Material | Steel |
Property class | 6 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
