Hexagon cap nut with clamping piece (non-metal insert)
DIN 986 steel 8 yellow zinc plated
NUT-CAP-HEX-DIN986-8-WS17-(A2C)-M10
Art.-no. 035771310
EAN 4057709882204
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 18.1 mm |
External drive (s1) | WS17 |
Standards | DIN 986 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
