Hexagon cap nut, high profile with fine thread DIN 1587, steel 6, zinc-plated, blue passivated (A2K)
DIN 1587 steel 6 zinc plated fine thread
NUT-CAP-HEX-DIN1587-WS19-(A2K)-M12X1,5
Art.-no. 035612 15
EAN 4060053933690
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Drive type | Outer hexagon |
Thread form | Fine pitch thread |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (h1) | 22 mm |
External drive (s1) | WS19 |
