Hexagon Socket Head Cap Screw
ISO 4762 steel 10.9 Dacromet 320 A
SCR-CYL-ISO4762-10.9-HS10-(DC3A)-M12X160
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 160 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
RoHS-compliant | No |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)