Heating pipe rack, type 2 With narrow carrier
Heating pipe rack, type 2, with narrow carrier
SLIDBEAR-TZN-DA139,7-TYP2-RS78
Register now and access more than 125,000 products
- Pipe rack with two welded pipe clamps
- Hot-dip galvanised screws and nuts, FK 8.8
Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.
Datasheets(X)
![]() | |
DN nominal width | DN 125 |
Outer diameter of pipe (ØD) | 139.7 mm |
Length (L1) | 250 mm |
Carrier width (B) | 70 mm |
Clamp width (BM) | 50 |
Tube axis dimension (RA) | 148 mm |
Bottom of pipe (RS) | 78 mm |
Product weight (per item) | 5850.000 g |
Surface | Hot dip galvanized |
Material | Steel |