Welcome to Würth Belux Only for professionals

Hard and soft soldering set in wooden case, with ergonomic Piezo handle

Hard and soft soldering equipment
SLDR-SET-WOCASE

Art.-no. 09848

EAN 4011231916356

Individual price display after login
Hard and soft soldering set in wooden case, with ergonomic Piezo handle

Art.-no. 09848

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to use in all positions



Bayonet mount: Change burner without tools



Easy, continuous flame regulation



Gas supply is stopped if no burner is mounted



Gas supply only when button is pressed



Piezo ignition in seconds



With refillable small gas bottle



Stable wooden case reinforced on all sides with steel angle pieces



Scope of delivery:


  • Piezo handle

  • Pointed burner Ø 9 mm

  • Turbo cyclone torch Ø 18 mm

  • Small gas bottle with base, valve and hook, 425 g

  • Pressure regulator 2 bar fixed setting R 3/8" left-hand thread x R 3/8" left-hand thread

  • 2 open-end spanner 17 x 19

  • Hose set 2 m

  • Wooden case
Notice

Small gas bottle is supplied unfilled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hard and soft soldering set in wooden case, with ergonomic Piezo handle including:
1 x
Piezo handle with suspension hook and storage studs on the side

HNDL-F.SLDRTL-PIEZO

Quantity: 1 x
1 x
Storage box for hard- and soft-soldering sets

STRGBOX-F.09848-EMPTY

Quantity: 1 x
1 x
Pointed burner diameter 9 mm

PTBRN-F.SLDRSET-D9

Description: Soft soldering for plumbing and heating installations
Quantity: 1 x
1 x
Turbo cyclone torch diameter 18 mm

CYCLONEBRN-TURBO-D18

Description: Soft soldering, brazing and capillary brazing
Quantity: 1 x
Micro cartridge 425 g for soldering iron
1 x
Micro cartridge 425 g for soldering iron

MICROCART-F.SLDRIRN-425GR

Description: Complete with valve and suspension hook
Quantity: 1 x
1 x
Pressure regulator for bottle size 425 g

PRESREG-2BAR-R3/8IN

Quantity: 1 x
1 x
High-Pressure Hose Line

HPRESHOSELNECON-F.09848-2M

Description: Replacement hose line for hard and soft-soldering set (art. no. 09848) for work with a maximum working pressure of 2 bar
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information