Hanger for timber supports
Ceiling suspension for timber supports
CEILSUSP-(ZN)-L180XW26MM-(F45)
Register now and access more than 125,000 products
Test report from the French Scientific and Technical Centre for Building
- Breakage value 1.6 to 2 times greater than requirements
- Verified as compliant with DTU 25.41
Colour-coded for furring compatibility
- Type F45: for plasterboard or other 45-mm profiles
- Type F47: for Lafarge, Knauf or other 47-mm profiles
From 240 mm
- Model with glass wool clip to hold insulation
Recommended use for standard mounting
- Approx. 1.80 hangers/m²
- Hangers every 120 cm max., 60 cm between furring strips
Datasheets(X)
Plasterboard, non-demountable ceilings
For attaching ceiling rails on timber frames, under slopes or for use with a ceiling board hanger for lengthening
Recommended use for standard mounting: approx. 1.80 hangers/m² with hangers every 120 cm max., 60 cm between furring strips
![]() | |
Length | 180 mm |
Material | Steel |
Product weight (per item) | 27.000 g |
Surface | Zinc plated |