Welcome to Würth Belux Only for professionals

Hand cleaner N-Active

N-Active hand cleaner dispenser system, 1.5 L
HNDCLNR-(N-ACTIVE)-1500ML
SKIN

Art.-no. 0890600613
EAN 4062856452248

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hand cleaner for medium to heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.

For use in Skin dispensing system


  • Easy to use

  • Excellent residual discharge

  • Optimum, economical dosage


  • Skin-friendly

  • Thorough and gentle cleaning

  • Improves the way your skin feels with replenishing substances

  • Environmentally-friendly recipe

  • Dermatologically tested

  • pH-balanced

  • Solvent and soap-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning medium to heavy soiling such as oil, grease, graphite, metal dust, soot, etc.

Instructions

Spread the hand cleaner onto dry skin and then lather thoroughly with water. Then wash off with water and dry thoroughly.



If the product gets into your eyes, rinse thoroughly with water

Contents

1500 ml

Smell/fragrance

Perfumed

Colour

Beige

Performance (points system)

4 of 5 points

Viscosity/consistency

Medium viscosity paste

pH value

5-5.5

Period of use after opening

12 Month

Silicone-free

Yes

Bio-degradable/conditions

Yes / OECD conditions

Soap-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dispenser system manual SKIN LINE

DSP-CREM/SOAP-SKIN-MANUALLY

SKIN
Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
Dispenser system touch-free SKIN LINE

DSP-CREM/SOAP-SKIN-TOUCHLESS

SKIN
Electric dispenser for touch-free dispensing of skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall rail For cream and soap dispenser system

WLRL-(F.DSPSYS-SKIN)-45CM

SKIN
x 1 pcs
Skin protection lotion Ultra

SKINPROTCREM-ULTRA-DISPENSERSYS-1000ML

SKIN
Dirt-repellent, water-soluble skin protection lotion to prevent build-up of dirt. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Combi skin protection lotion

SKINPROTLOTN-COMBI-DISPENSERSYS-1000ML

SKIN
Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances.
Skin care lotion

SKINCARELOTN-WHITE-1000ML

SKIN
Lotion to nourish and regenerate skin after washing and showering. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Washing and shower gel

WASH/SHWRGEL-BLUE-1500ML

SKIN
Mild cleansing gel for skin and hair. Also suitable for the care of sensitive skin. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information