In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Replacement hammer heads for STRONG/LIGHT reinforced soft-face hammers with 3C handle made of different materials
NoticeTips for replacing the hammer heads: Clamp the hammer head in a vice and lever the handle until the head comes loose. The new hammer head can be secured with a vice and a strong blow.
Application areaSuitable for a wide range of maintenance, installation and repair work. The combination of nylon and polyurethane hammer heads is particularly useful for light- to medium-duty work in the construction industry (e.g. interior finishing, furniture, window and scaffolding assembly), in metalworking, woodworking and the automotive industry.
Material
Polyurethane
Hammer head insert diameter (Ø)
40 mm
Diameter
40 mm
Select RAL-colour code
Article
Selection is required for an order
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!