Welcome to Würth Belux Only for professionals

Hammer head Halder series 3201

Impact insert Halder 3201 for Simplex s/f hammer
IMPINRT-3201.060-TPESOFT-D60

Art.-no. 1971008732

EAN 4030618300953

Individual price display after login
Hammer head Halder series 3201

Art.-no. 1971008732

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For SIMPLEX soft-face hammers

The SIMPLEX hammer insert TPE-soft (series 3201) is a thermoplastic elastomer and is the softest insert in the SIMPLEX series with a hardness of approx. 65 Shore A. This blue hammer insert has a strong damping effect, making it highly suitable for sensitive work. Compared to the conventional rubber hammer, it does not leave behind any unwanted black abrasion marks. This insert is available from sizes D30 mm to D60 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For very sensitive materials, laying tiles/panels, setting natural stone, furniture construction, dry walling, window/door construction, joinery

Material

Thermoplastic elastomer

Hammer head insert diameter (Ø)

60 mm

Diameter

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information